Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x16 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306348S
£0.84
each
Inc VAT (20%)
£84.00 minimum order value
£0.89
5.5% off
Quantity
Price
Discount
1 - 99
£0.84
0%
100 - 199
£0.81
3.5%
200 - 499
£0.77
8.5%
500 +
£0.74
12%
Add to basket
Minimum order quantity: 100.
Get it in
12-17
working days
Available
GBP
84.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x16-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306348S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M5x16 Slotted Pan Head Screw with Shoulder A1
Length
16
Grade
A1
Thread Size
M5
Thread Direction
Right
Driving Features
Slotted
Thread
Metric Thread
Leading Standard
DIN 923
Head Shape
Pan Head
Material
Stainless Steel
dk (max.)
11
P
0.8
DIN
923
Diameter
M5
Material Technical
A1
n
1.2
ds (h9)
7
t
1.3min
L
16mm
d-D
M5
Class
50
k
2.7
b
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome