Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x30 Slotted Set Screw DIN427A2
By Qualfast
Order Code:
ZT3306282S
£0.42
each
Inc VAT (20%)
£84.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.42
0%
200 - 499
£0.40
5%
500 - 999
£0.39
7%
1000 +
£0.37
12%
Add to basket
Minimum order quantity: 200.
Get it in
18-22
working days
Available
GBP
84.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x30-slotted-set-screw-din427a2/p/ZT3306282S
Add to quotation
View all Machine Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x30 Slotted Set Screw DIN427A2
Grade
A2
Driving Features
Slotted
Thread Size
M5
Length
30
Thread Direction
Right
Material
Stainless Steel
Leading Standard
DIN 427
Point
Chamfered
Thread
Metric thread
DIN
427
n
0.8
d-D
M5
ISO
2342
Class
50
L
30mm
Material Technical
A1
b
6
P
0.8
Diameter
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome