Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x4 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306329S
£0.59
each
Inc VAT (20%)
£59.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.59
0%
100 - 199
£0.57
3.5%
200 - 499
£0.54
8.5%
500 +
£0.52
12%
Add to basket
Minimum order quantity: 100.
Get it in
12-17
working days
Available
GBP
59.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x4-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306329S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x4 Slotted Pan Head Screw with Shoulder A1
Grade
A1
Thread
Metric Thread
Thread Direction
Right
Length
4
Head Shape
Pan Head
Driving Features
Slotted
Material
Stainless Steel
Thread Size
M5
Leading Standard
DIN 923
P
0.8
ds (h9)
7
b
7
L
4mm
DIN
923
t
1.3min
Diameter
M5
dk (max.)
11
Class
50
d-D
M5
k
2.7
n
1.2
Material Technical
A1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome