Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x40 Slotted Set Screw Flat Point A1/A2
By Qualfast
Order Code:
ZT3306493S
£0.39
each
Inc VAT (20%)
£78.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.39
0%
200 - 499
£0.37
5%
500 - 999
£0.36
7.5%
1000 +
£0.34
13%
Add to basket
Minimum order quantity: 200.
Get it in
18-22
working days
Available
GBP
78.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x40-slotted-set-screw-flat-point-a1-a2/p/ZT3306493S
Add to quotation
View all Machine Screws
Description
Metric Thread
Stainless Steel A1/A2
DIN 551
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x40 Slotted Set Screw Flat Point A1/A2
Grade
A1/A2
Driving Features
Slotted
Thread Size
M5
Length
40
Thread Direction
Right
Material
Stainless Steel
Leading Standard
DIN 551
NF
E25-160
DIN
551
Point
Flat
D
3.5mm
P
0.8
Material Technical
A1/A2
Diameter
M5
Thread
Metric thread
L
40mm
n
0.8
NEN
1487
d-D
M5
ISO
4766
dp
3.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome