Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x5 Slotted Pan Head Screw Small Head A2
By Qualfast
Order Code:
ZT3306878S
£0.27
each
Inc VAT (20%)
£54.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.27
0%
200 - 499
£0.26
3.5%
500 - 999
£0.25
7.5%
1000 +
£0.24
11%
Add to basket
Minimum order quantity: 200.
Get it in
12-17
working days
Available
GBP
54.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x5-slotted-pan-head-screw-small-head-a2/p/ZT3306878S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 920
Material - Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x5 Slotted Pan Head Screw Small Head A2
Thread Direction
Right
Driving Features
Slotted
Length
5
Head Shape
Pan Head
Leading Standard
DIN 920
Thread Size
M5
Thread
Metric Thread
Material
Stainless Steel
Grade
A2
Diameter
M5
dk (max.)
6.5
P
0.8
d-D
M5
t
1.3min
L
5mm
DIN
920
Class
50
n
0.8
k (max.)
2.7
Material Technical
A2
Thread Length
15min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome