Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x5 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306255S
£0.54
each
Inc VAT (20%)
£54.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.54
0%
100 - 199
£0.52
3.5%
200 - 499
£0.50
7.5%
500 +
£0.48
11%
Add to basket
Minimum order quantity: 100.
Get it in
12-17
working days
Available
GBP
54.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x5-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306255S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x5 Slotted Pan Head Screw with Shoulder A1
Length
5
Driving Features
Slotted
Grade
A1
Head Shape
Pan Head
Leading Standard
DIN 923
Material
Stainless Steel
Thread Direction
Right
Thread Size
M5
Thread
Metric Thread
Diameter
M5
Class
50
b
7
k
2.7
L
5mm
dk (max.)
11
P
0.8
ds (h9)
7
DIN
923
t
1.3min
Material Technical
A1
n
1.2
d-D
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome