Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x8 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306364S
£0.64
each
Inc VAT (20%)
£64.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.64
0%
100 - 199
£0.61
4.5%
200 - 499
£0.59
8%
500 +
£0.56
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
12-17
working days
Available
GBP
64.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x8-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306364S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x8 Slotted Pan Head Screw with Shoulder A1
Length
8
Grade
A1
Head Shape
Pan Head
Leading Standard
DIN 923
Thread Size
M5
Driving Features
Slotted
Material
Stainless Steel
Thread
Metric Thread
Thread Direction
Right
P
0.8
Material Technical
A1
d-D
M5
k
2.7
DIN
923
dk (max.)
11
ds (h9)
7
L
8mm
Diameter
M5
Class
50
b
7
n
1.2
t
1.3min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome