Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x90 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306652S
£0.54
each
Inc VAT (20%)
£108.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.54
0%
200 - 499
£0.52
3.5%
500 +
£0.50
7.5%
Add to basket
Minimum order quantity: 200.
Get it in
18-22
working days
Available
GBP
108.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x90-torx-csk-screw-a4/p/ZT3306652S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x90 TORX Csk Screw A4
Length
90
Thread
Metric Thread
Grade
A4
Thread Direction
Right
Driving Features
TX
Head Shape
Countersunk Head
Material
Stainless Steel
Thread Size
M5
Leading Standard
DIN 965
Socket
25
P
0.8
ISO
14581
k (max.)
2.5
Diameter
M5
d-D
M5
NF
E25-119-1
DIN
965
Class
70
Material Technical
A4
L
90mm
dk (max.)
9.2
Thread Length
25min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome