Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M6x14 Cross Rsd Csk Screw A2
By Qualfast
Order Code:
ZT3375926S
£0.11
each
Inc VAT (20%)
£55.00 minimum order value
£0.13
15% off
Quantity
Price
Discount
1 - 999
£0.11
0%
1000 +
£0.10
9%
Add to basket
Minimum order quantity: 500.
Get it in
16-21
working days
Available
GBP
55.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m6x14-cross-rsd-csk-screw-a2/p/ZT3375926S
Add to quotation
View all Machine Screws
Description
Metric
DIN 966-H
Material - Stainless Steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M6x14 Cross Rsd Csk Screw A2
Head Shape
Raised Countersunk Head
Thread Size
M6
Thread
Metric Thread
Driving Features
Phillips
Thread Direction
Right
Material
Stainless Steel
Grade
A2
Length
14
Leading Standard
DIN 966-H
Class
70
f
1.5
Material Technical
A2
DIN
966
P
1
dk (max.)
11
ISO
7047
NF
E25-120
L
14mm
d-D
M6
Diameter
M6
No. Cross Recess
3
k (max.)
3
Thread Length
28min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome