Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M6x16 TORX Rsd Cheese Head Thread Roll Screw A2
By Qualfast
Order Code:
ZT3306332S
£0.16
each
Inc VAT (20%)
£80.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.16
0%
500 +
£0.15
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
18-22
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m6x16-torx-rsd-cheese-head-thread-roll-screw-a2/p/ZT3306332S
Add to quotation
View all Machine Screws
Description
Metric
Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x16 TORX Rsd Cheese Head Thread Roll Screw A2
Thread
Metric Thread
Thread Direction
Right
Material
Stainless Steel
Leading Standard
DIN 7500 - 1
Head Shape
Raised Cheese Head
Length
16
Grade
A2
Thread Size
M6
Driving Features
TX
k (max.)
4.75
L
16mm
DIN
7500-1-PE
Diameter
M6
P
1
d-D
M6
Material Technical
A2
dk (max.)
12
Socket
30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome