Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M6x22 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306625S
£0.22
each
Inc VAT (20%)
£110.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.22
0%
500 - 999
£0.21
4.5%
1000 +
£0.20
9%
Add to basket
Minimum order quantity: 500.
Get it in
12-17
working days
Available
GBP
110.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m6x22-torx-csk-screw-a4/p/ZT3306625S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x22 TORX Csk Screw A4
Leading Standard
DIN 965
Driving Features
TX
Grade
A4
Head Shape
Countersunk Head
Length
22
Thread Size
M6
Thread
Metric Thread
Material
Stainless Steel
Thread Direction
Right
Socket
30
d-D
M6
dk (max.)
11
DIN
965
Class
70
L
22mm
k (max.)
3
P
1
Material Technical
A4
NF
E25-119-1
Diameter
M6
ISO
14581
Thread Length
28min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome