Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M6x30 Slotted Set Screw Flat Point A1/A2
By Qualfast
Order Code:
ZT3306466S
£0.33
each
Inc VAT (20%)
£66.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.33
0%
200 - 499
£0.32
3%
500 - 999
£0.30
9%
1000 +
£0.29
12%
Add to basket
Minimum order quantity: 200.
Get it in
18-22
working days
Available
GBP
66.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m6x30-slotted-set-screw-flat-point-a1-a2/p/ZT3306466S
Add to quotation
View all Machine Screws
Description
Metric Thread
Stainless Steel A1/A2
DIN 551
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x30 Slotted Set Screw Flat Point A1/A2
Thread Size
M6
Leading Standard
DIN 551
Driving Features
Slotted
Grade
A1/A2
Material
Stainless Steel
Thread Direction
Right
Length
30
NEN
1487
d-D
M6
dp
4
DIN
551
Material Technical
A1/A2
D
4mm
Point
Flat
L
30mm
NF
E25-160
Thread
Metric thread
n
1
P
1
ISO
4766
Diameter
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome