Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M6x30 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306697S
£0.24
each
Inc VAT (20%)
£48.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.24
0%
200 - 499
£0.23
4%
500 - 999
£0.22
8.5%
1000 +
£0.21
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
12-17
working days
Available
GBP
48.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m6x30-torx-csk-screw-a4/p/ZT3306697S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x30 TORX Csk Screw A4
Driving Features
TX
Grade
A4
Material
Stainless Steel
Head Shape
Countersunk Head
Leading Standard
DIN 965
Thread Direction
Right
Thread
Metric Thread
Thread Size
M6
Length
30
dk (max.)
11
k (max.)
3
Material Technical
A4
d-D
M6
NF
E25-119-1
Diameter
M6
ISO
14581
Class
70
Socket
30
DIN
965
L
30mm
P
1
Thread Length
28min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome