Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M6x5 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306357S
£0.73
each
Inc VAT (20%)
£36.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.73
0%
50 - 99
£0.70
4%
100 - 199
£0.67
8%
200 - 499
£0.64
12.5%
500 +
£0.61
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
12-17
working days
Available
GBP
36.50
https://www.zoro.co.uk/shop/fasteners/machine-screws/m6x5-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306357S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x5 Slotted Pan Head Screw with Shoulder A1
Head Shape
Pan Head
Leading Standard
DIN 923
Length
5
Driving Features
Slotted
Grade
A1
Thread Size
M6
Thread Direction
Right
Thread
Metric Thread
Material
Stainless Steel
d-D
M6
b
9
DIN
923
Diameter
M6
Class
50
L
5mm
ds (h9)
8
k
3.1
t
1.5min
Material Technical
A1
n
1.6
P
1
dk (max.)
13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome