Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M8x10 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306307S
£1.29
each
Inc VAT (20%)
£64.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.29
0%
50 - 99
£1.24
4%
100 - 199
£1.19
8%
200 +
£1.14
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
12-17
working days
Available
GBP
64.50
https://www.zoro.co.uk/shop/fasteners/machine-screws/m8x10-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306307S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x10 Slotted Pan Head Screw with Shoulder A1
Thread Size
M8
Head Shape
Pan Head
Leading Standard
DIN 923
Length
10
Material
Stainless Steel
Driving Features
Slotted
Grade
A1
Thread
Metric Thread
Thread Direction
Right
Class
50
L
10mm
ds (h9)
10
Material Technical
A1
b
11
t
1.9min
n
2
Diameter
M8
dk (max.)
16
k
3.8
P
1.25
d-D
M8
DIN
923
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome