Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M8x12 Slotted Rsd Csk Screw A2
By Qualfast
Order Code:
ZT3305988S
£0.29
each
Inc VAT (20%)
£58.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.29
0%
200 - 499
£0.28
3.5%
500 - 999
£0.27
7%
1000 +
£0.26
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
18-22
working days
Available
GBP
58.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m8x12-slotted-rsd-csk-screw-a2/p/ZT3305988S
Add to quotation
View all Machine Screws
Description
Metric
DIN 964
Material -Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x12 Slotted Rsd Csk Screw A2
Material
Stainless Steel
Driving Features
Slotted
Thread Size
M8
Length
12
Thread Direction
Right
Grade
A2
Head Shape
Raised Countersunk Head
Thread
Metric Thread
Leading Standard
DIN 964
n
2
dk (max.)
14.5
k (max.)
4
NEN
2371
d-D
M8
Diameter
M8
P
1.25
Class
70
ISO
2010
ASME
B18.6.7M
f
2
BS
4183
NF
E25-124
Material Technical
A2
L
12mm
t
3.2min
DIN
964
Thread Length
34min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome