Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M8x20 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306578S
£0.36
each
Inc VAT (20%)
£72.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.36
0%
200 - 499
£0.35
3%
500 - 999
£0.33
8.5%
1000 +
£0.32
11%
Add to basket
Minimum order quantity: 200.
Get it in
12-17
working days
Available
GBP
72.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m8x20-torx-csk-screw-a4/p/ZT3306578S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x20 TORX Csk Screw A4
Length
20
Thread Size
M8
Leading Standard
DIN 965
Grade
A4
Driving Features
TX
Material
Stainless Steel
Thread
Metric Thread
Thread Direction
Right
Head Shape
Countersunk Head
d-D
M8
DIN
965
Class
70
Socket
45
k (max.)
4
NF
E25-119-1
Diameter
M8
Material Technical
A4
dk (max.)
14.5
P
1.25
L
20mm
ISO
14581
Thread Length
34min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome