Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M8x6 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306254S
£1.29
each
Inc VAT (20%)
£64.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.29
0%
50 - 99
£1.24
4%
100 - 199
£1.19
8%
200 +
£1.14
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
18-22
working days
Available
GBP
64.50
https://www.zoro.co.uk/shop/fasteners/machine-screws/m8x6-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306254S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x6 Slotted Pan Head Screw with Shoulder A1
Thread Size
M8
Grade
A1
Driving Features
Slotted
Leading Standard
DIN 923
Length
6
Thread
Metric Thread
Head Shape
Pan Head
Thread Direction
Right
Material
Stainless Steel
Diameter
M8
ds (h9)
10
Material Technical
A1
DIN
923
dk (max.)
16
d-D
M8
P
1.25
L
6mm
b
11
k
3.8
Class
50
t
1.9min
n
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome