Inc VAT (20%)
Metric ThreadMaterial - Stainless Steel A2
Material:
A2 Stainless Steel
Head Shape:
Countersunk Head
Thread:
Metric Thread
Driving Features:
TX
Thread Direction:
Right
Leading Standard:
DIN 965