0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Slotted Cheese Head - DIN 84


£0.01 Inc VAT (20%)
Up to 50% off


See all variants from £0.01

Description

Metric
DIN 84
Material - Steel
Class 4.8
Zinc Plated

See full description

Feature Attributes

Thread Direction:
Right
Thread:
Metric Thread
Leading Standard:
DIN 84
Material:
Steel
Head Shape:
Cylindrical Head
Driving Features:
Slotted
More attributes
Product Reviews -
5 years ago by Mike
Exactly as described. Just what I needed.