Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
A4 Marine Grade Stainless Allen Bolts 8mm x 25mm - SS608
By AUTOBAR
Order Code:
ZT3953883S
£5.39
each
Inc VAT (20%)
£318.01 minimum order value
Add to basket
Minimum order quantity: 59.
Get it by
Fri, 14th Mar
In Stock
GBP
318.01
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/a4-marine-grade-stainless-allen-bolts-8mm-x-25mm-ss608/p/ZT3953883S
Add to quotation
View all Masonry Bolts
Description
AUTOBAR A4 Marine Grade Stainless - Allen Bolts 8MM x 25MM - SS608 SS608
Specifications
Specifications for A4 Marine Grade Stainless Allen Bolts 8mm x 25mm - SS608
Size
8mm x 25mm
Product Type
Allen Bolts
Length
25mm
Diameter
8mm