Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
A4 Marine Grade Stainless Allen Bolts 8mm x 40mm - SS609
By AUTOBAR
Order Code:
ZT3953921S
£5.99
each
Inc VAT (20%)
£269.55 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 45.
Get it by
Fri, 14th Mar
In Stock
GBP
269.55
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/a4-marine-grade-stainless-allen-bolts-8mm-x-40mm-ss609/p/ZT3953921S
Add to quotation
View all Masonry Bolts
Description
AUTOBAR A4 Marine Grade Stainless - Allen Bolts 8MM x 40MM - SS609 SS609
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Allen Bolts 8mm x 40mm - SS609
Diameter
8mm
Size
8mm x 40mm
Product Type
Allen Bolts
Length
40mm