Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
A4 Marine Grade Stainless Nuts Bolts 4mm x 20m - SS372
By AUTOBAR
Order Code:
ZT3953550S
£4.99
each
Inc VAT (20%)
£439.12 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 88.
Get it by
Fri, 14th Mar
In Stock
GBP
439.12
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/a4-marine-grade-stainless-nuts-bolts-4mm-x-20m-ss372/p/ZT3953550S
Add to quotation
View all Masonry Bolts
Description
AUTOBAR A4 Marine Grade Stainless - Nuts Bolts 4MM x 20M - SS372 SS372
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Nuts Bolts 4mm x 20m - SS372
Length
20m
Product Type
Nuts Bolts
Size
4mm x 20m
Diameter
4mm