Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
A4 Marine Grade Stainless Nuts Bolts 6mm x 40m - SS369
By AUTOBAR
Order Code:
ZT3953559S
£4.99
each
Inc VAT (20%)
£449.10 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 90.
Get it by
Fri, 14th Mar
In Stock
GBP
449.10
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/a4-marine-grade-stainless-nuts-bolts-6mm-x-40m-ss369/p/ZT3953559S
Add to quotation
View all Masonry Bolts
Description
AUTOBAR A4 Marine Grade Stainless - Nuts Bolts 6MM x 40M - SS369 SS369
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Nuts Bolts 6mm x 40m - SS369
Size
6mm
Length
40m