Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
A4 Marine Grade Stainless Nuts Bolts 8mm x 25m - SS137
By AUTOBAR
Order Code:
ZT3956693S
£5.99
each
Inc VAT (20%)
£269.55 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 45.
Get it by
Fri, 14th Mar
In Stock
GBP
269.55
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/a4-marine-grade-stainless-nuts-bolts-8mm-x-25m-ss137/p/ZT3956693S
Add to quotation
View all Masonry Bolts
Description
AUTOBAR A4 Marine Grade Stainless - Nuts Bolts 8MM x 25M - SS137 SS137
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Nuts Bolts 8mm x 25m - SS137
Length
25m
Size
8mm x 25M
Product Type
Nuts Bolts