Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
Gutter Bolt and Nut Countersunk M6 x 12mm Bright Zinc Plated
By Newlec
Order Code:
ZT5092431S
Qty of 200 for
£148.00
Inc VAT (20%)
£0.74 each
£218.00
32% off
Quantity
Price
Discount
1 - 39999
£0.74
0%
40000 - 99999
£0.71
4%
100000 +
£0.68
8%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
148.00
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/gutter-bolt-and-nut-countersunk-m6-x-12mm-bright-zinc-plated/p/ZT5092431S
Add to quotation
View all Masonry Bolts
Description
Newlec GUTTER BOLT & NUT COUNTERSUNK M6 X 12MM BRIGHT ZINC PLATED Fasteners (NEW2859) NLS4334AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gutter Bolt and Nut Countersunk M6 x 12mm Bright Zinc Plated
Material
Steel
Metal
Colour
Silver
Length
12mm