Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
M16x500 100mm Hook Anchor O/S Thread H.D.Galv (8.8)
By Qualfast
Order Code:
ZT3945069S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
12-15
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/m16x500-100mm-hook-anchor-o-s-thread-h-d-galv-8-8/p/ZT3945069S
Add to quotation
View all Masonry Bolts
Description
Hook Anchors,
Metric,
O/S ( Oversized Thread),
Steel - H.D.GALV (Hot Dip Galvanised).
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16x500 100mm Hook Anchor O/S Thread H.D.Galv (8.8)
Surface Treatment
Hot Dip Galvanised
Thread Size
M16
Length
500mm
Material
Steel
Diameter
M16
d-D
M16
P
2
Thread
Metric Thread
L
500mm
a
150
MFR Part No.
20661.160.500