Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
M16x800 100mm Hook Anchor BZP
By Qualfast
Order Code:
ZT3375755S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
12-15
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/m16x800-100mm-hook-anchor-bzp/p/ZT3375755S
Add to quotation
View all Masonry Bolts
Description
Hook Anchors,
Metric,
Steel - BZP (Bright Zinc Plated).
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16x800 100mm Hook Anchor BZP
Length
800mm
Surface Treatment
Zinc Plated
Thread Size
M16
Material
Steel
a
150
d-D
M16
P
2
Diameter
M16
L
800mm
Thread
Metric Thread
MFR Part No.
20640.160.800