Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
M20x450 50mm Hook Anchor BZP
By Qualfast
Order Code:
ZT3945028S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/m20x450-50mm-hook-anchor-bzp/p/ZT3945028S
Add to quotation
View all Masonry Bolts
Description
Hook Anchors,
Metric,
Steel - BZP (Bright Zinc Plated).
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20x450 50mm Hook Anchor BZP
Surface Treatment
Zinc Plated
Thread Size
M20
Material
Steel
Length
450mm
Diameter
M20
L
450mm
d-D
M20
P
2.5
Thread
Metric Thread
a
150
MFR Part No.
20630.200.450