Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
M20x450 50mm Hook Anchor
By Qualfast
Order Code:
ZT3945088S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it in
12-15
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/m20x450-50mm-hook-anchor/p/ZT3945088S
Add to quotation
View all Masonry Bolts
Description
Hook Anchors,
Metric;
Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20x450 50mm Hook Anchor
Thread Size
M20
Length
450mm
Surface Treatment
Plain
Material
Steel
Diameter
M20
d-D
M20
a
150
P
2.5
Thread
Metric Thread
L
450mm
MFR Part No.
20610.200.450