Rawlok Loose Bolt M10 X 7 0 69-722

Order Code: ZT1074022X

£0.59each Inc VAT (20%)
£5.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Rawlok loose bolt is a torque controlled expansion anchor comprising a split sleeve and a bolt incorporating an expander wedge. It is a through fixing, thus allowing the hole in the substrate to be drilled through the pre-positioned fixture, eliminating the need for marking out, ensuring fast and simple installation.

SUITABLE FOR USE IN:
Concrete
Brickwork
Blockwork
Stone.

FEATURES:
1. Bolt and drill size marked on sleeve to ensure correct installation.
2. Integral collapse feature to ensure maximum clamping force is applied to the fixture.
3. Anchor designed for optimum performance in most base material types.
3. One piece flange nut.

TYPICAL APPLICATIONS:
Stadium seating
Radiators
Satellite dishes
Signs
Shutters
Garage doors

See full description
Specifications for Rawlok Loose Bolt M10 X 7 0 69-722
  • Thread Size
    M10
  • Hole Diameter
    12mm
  • Length
    70mm
  • Spanner Size
    17.0mm
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Material
    Steel
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome