Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
Stainless Steel Bolt m10 x 65mm BOLTM10X65SS
By BIL
Order Code:
ZT2611568S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/stainless-steel-bolt-m10-x-65mm-boltm10x65ss/p/ZT2611568S
Add to quotation
View all Masonry Bolts
Description
Stainless steel grade 304 bolt m10 x 65mm.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Bolt m10 x 65mm BOLTM10X65SS
MFR Part No.
BOLTM10X65SS
Length
65mm
Diameter
M10
Product Type
Bolt