Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nails
Masonry Nails
42mm Hilti Type Nails to Suit DX450 Box of 100
By Professional Tool Industries
Order Code:
ZT5519270S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/fasteners/masonry-nails/42mm-hilti-type-nails-to-suit-dx450-box-of-100/p/ZT5519270S
Add to quotation
View all Masonry Nails
Description
To suit DX450 or similar cartridge tools. 3.7mm diameter with steel washer.
Tags:
#NewProduct
Specifications
Specifications for 42mm Hilti Type Nails to Suit DX450 Box of 100
Product Type
Hilti Type Nails
Material
Steel
Pack Quantity
100
Diameter
3.7mm
Length
42mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome