FF NFP 90x3.1mm Smooth SS304 Nails (Pack of 1100)

Order Code: ZT3446997S

£79.99 Inc VAT (20%)


Description

Stainless steel with smooth shank FF NFP 90x3.1mm Smooth SS304 + 1 fuel cell. The professional range of nail-gas cartridge-packs (NFP) is perfect for the roofing and construction industry. The nails are available in lengths 51 - 90 mm and guarantee maximum durability and ease of use for wood-to-wood connections. The 34-degree framing nails with high-quality waxed paper collation and the corrosion resistance that exceeds Eurocode 5 standard ensure safe working. More than 1, 100 nails can be set per gas cartridge which remains functional down to -15°C. In addition, the range is compatible with all available clipped head framing nailers.

See full description
Specifications for FF NFP 90x3.1mm Smooth SS304 Nails (Pack of 1100)
  • Product Type
    Smooth SS304 Nails
  • Size
    90x3.1mm