FF NP 90x3.1mm Smooth Galvanised Nails (Pack of 2200)

Order Code: ZT3447055S

£39.99 Inc VAT (20%)


Description

Gvz nails with smooth shank FF NP 90x3.1mm Smooth Galv, The professional range of nail-packs (NP) is perfect for the roofing and construction industry. The nails are available in lengths 51 - 90 mm and guarantee maximum durability and ease of use for wood-to-wood connections. The 34-degree framing nails with high-quality waxed paper collation and the corrosion resistance that exceeds Eurocode 5 standard ensure safe working. In addition, the range is compatible with all available clipped head framing nailers.

See full description
Specifications for FF NP 90x3.1mm Smooth Galvanised Nails (Pack of 2200)
  • Type
    Smooth Galvanised Nails
  • Size
    90x3.1mm
  • Diameter
    3.1mm
  • Length
    90mm
  • Product Type
    Nails