Masonry Nails Pack of 10 2.5mmx25mm

Order Code: ZT4950507S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Securit Masonry Nails, Pack of 10 2.5mmx25mm Steel self colour

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Masonry Nails Pack of 10 2.5mmx25mm
  • Pack Quantity
    10
  • Diameter
    2.5mm
  • Length
    25mm
  • Product Type
    Masonry Nails
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome