Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nails
Masonry Nails
Nail Capping 30mm - 2500429532
By GET
Order Code:
ZT5025792S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/fasteners/masonry-nails/nail-capping-30mm-2500429532/p/ZT5025792S
Add to quotation
View all Masonry Nails
Description
GET NAIL CAPPING 30MM Masonry Nails 3790207
Tags:
#BulkDiscount
Specifications
Specifications for Nail Capping 30mm - 2500429532
Diameter
2.5mm
Length
30.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome