Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1. - 1.031x2x0.188 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374202S
£1.69
each
Inc VAT (20%)
£8.45 minimum order value
£1.99
15% off
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.61
4.5%
50 - 99
£1.52
10%
100 +
£1.44
15%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
8.45
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-1-031x2x0-188-custom-flat-washer-a2-stainless-steel/p/ZT3374202S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1. - 1.031x2x0.188 Custom Flat Washer - A2 Stainless Steel
Hole Diameter
1.03in
For nom. size
1
Thickness
0.19in
Material
Stainless Steel
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome