Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1. - 1.06x2x0.25 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3373445S
£3.69
each
Inc VAT (20%)
£18.45 minimum order value
£3.99
7.5% off
5
Add to basket
Minimum order quantity: 5.
Get it in
23-28
working days
Available
GBP
18.45
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-1-06x2x0-25-custom-flat-washer-case-hardened-steel/p/ZT3373445S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Zinc plated yellow passivated
Tags:
#ReducedPrice
Specifications
Specifications for 1. - 1.06x2x0.25 Custom Flat Washer - Case Hardened Steel
For nom. size
1
Hole Diameter
1.06in
Thickness
0.25in
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome