Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1.1/8 - 1.15x2.2x0.21 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375780S
£5.99
each
Inc VAT (20%)
£29.95 minimum order value
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 +
£5.39
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
29.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-1-8-1-15x2-2x0-21-custom-flat-washer-case-hardened-steel/p/ZT3375780S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Plain
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/8 - 1.15x2.2x0.21 Custom Flat Washer - Case Hardened Steel
Thickness
0.22in
Hole Diameter
1.16in
For nom. size
1-1/8
Material
Steel
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome