Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1.1/8 - 1.18x2.25x0.25 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3373515S
£3.09
each
Inc VAT (20%)
£15.45 minimum order value
£3.49
11% off
Quantity
Price
Discount
1 - 9
£3.09
0%
10 +
£2.84
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-31
working days
Available
GBP
15.45
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-1-8-1-18x2-25x0-25-custom-flat-washer-case-hardened-steel/p/ZT3373515S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Zinc plated yellow passivated
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.1/8 - 1.18x2.25x0.25 Custom Flat Washer - Case Hardened Steel
Hole Diameter
1.19in
Thickness
0.25in
For nom. size
1-1/8
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome