Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1.3/8 - 1.5x2.75x0.156 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375514S
£1.99
each
Inc VAT (20%)
£9.95 minimum order value
£2.09
4.5% off
Quantity
Price
Discount
1 - 19
£1.99
0%
20 +
£1.89
5%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-28
working days
Available
GBP
9.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-3-8th-1-5x2-75x0-156-custom-flat-washer-steel-bzp/p/ZT3375514S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 1.3/8 - 1.5x2.75x0.156 Custom Flat Washer - Steel - BZP
Surface Treatment
Zinc Plated
Hole Diameter
1.5in
Thickness
0.16in
For nom. size
1-3/8
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome