Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1.1/4 - 1.28x2.5x0.28 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3373381S
£3.39
each
Inc VAT (20%)
£16.95 minimum order value
£3.59
5.5% off
5
Add to basket
Minimum order quantity: 5.
Get it in
23-28
working days
Available
GBP
16.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-quarter-1-28x2-5x0-28-custom-flat-washer-case-hardened-steel/p/ZT3373381S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Plain
Tags:
#ReducedPrice
Specifications
Specifications for 1.1/4 - 1.28x2.5x0.28 Custom Flat Washer - Case Hardened Steel
Material
Steel
For nom. size
1-1/4
Hole Diameter
1.28in
Surface Treatment
Plain
Thickness
0.28in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome