Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1.3/4 - 1.875x4x0.180 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375706S
£5.29
each
Inc VAT (20%)
£26.45 minimum order value
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-31
working days
Available
GBP
26.45
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-three-quarter-1-875x4x0-180-custom-flat-washer-case-hardened-steel/p/ZT3375706S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Case-hardened Plain
Tags:
#BulkDiscount
Specifications
Specifications for 1.3/4 - 1.875x4x0.180 Custom Flat Washer - Case Hardened Steel
Hole Diameter
1.88in
Thickness
0.18in
Surface Treatment
Plain
For nom. size
1-3/4
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome