Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
2. - 2.125x4.5x0.180 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375739S
£5.59
each
Inc VAT (20%)
£27.95 minimum order value
£5.99
6.5% off
5
Add to basket
Minimum order quantity: 5.
Get it in
23-28
working days
Available
GBP
27.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/2-2-125x4-5x0-180-custom-flat-washer-case-hardened-steel/p/ZT3375739S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Case-hardened Plain
Tags:
#ReducedPrice
Specifications
Specifications for 2. - 2.125x4.5x0.180 Custom Flat Washer - Case Hardened Steel
Hole Diameter
2.12in
For nom. size
2
Thickness
0.18in
Material
Steel
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome