Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
2.1/2 - 2.625x5x0.238 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375616S
£9.29
each
Inc VAT (20%)
£46.45 minimum order value
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.83
5%
10 +
£8.36
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-31
working days
Available
GBP
46.45
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/2-half-2-625x5x0-238-custom-flat-washer-case-hardened-steel/p/ZT3375616S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Case-hardened Plain
Tags:
#BulkDiscount
Specifications
Specifications for 2.1/2 - 2.625x5x0.238 Custom Flat Washer - Case Hardened Steel
Surface Treatment
Plain
Thickness
0.24in
Hole Diameter
2.62in
Material
Steel
For nom. size
2-1/2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome