Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
2.1/4 - 2.375x4.75x0.220 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375685S
£7.99
each
Inc VAT (20%)
£39.95 minimum order value
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-31
working days
Available
GBP
39.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/2-quarter-2-375x4-75x0-220-custom-flat-washer-case-hardened-steel/p/ZT3375685S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Case-hardened Plain
Tags:
#BulkDiscount
Specifications
Specifications for 2.1/4 - 2.375x4.75x0.220 Custom Flat Washer - Case Hardened Steel
For nom. size
2-1/4
Hole Diameter
2.38in
Surface Treatment
Plain
Material
Steel
Thickness
0.22in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome