Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3. - 3.125x5.5x0.284 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375572S
£11.99
each
Inc VAT (20%)
£59.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
weeks
Available
GBP
59.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/3-3-125x5-5x0-284-custom-flat-washer-case-hardened-steel/p/ZT3375572S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Case-hardened Plain
Specifications
Specifications for 3. - 3.125x5.5x0.284 Custom Flat Washer - Case Hardened Steel
Material
Steel
For nom. size
3
Hole Diameter
3.12in
Thickness
0.28in
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome