Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/8 - 0.406x0.75x0.094 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373871S
£0.09
each
Inc VAT (20%)
£4.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 50.
Get it in
23-28
working days
Available
GBP
4.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/3-8th-0-406x0-75x0-094-custom-flat-washer-a2-stainless-steel/p/ZT3373871S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Specifications
Specifications for 3/8 - 0.406x0.75x0.094 Custom Flat Washer - A2 Stainless Steel
For nom. size
3/8
Hole Diameter
0.41in
Material
Stainless Steel
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome