Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/8 - 0.406x1.25x0.109 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375393S
£0.44
each
Inc VAT (20%)
£44.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.44
0%
100 - 199
£0.42
4.5%
200 - 499
£0.40
9%
500 - 999
£0.39
11.5%
1000 +
£0.37
16%
Add to basket
Minimum order quantity: 100.
Get it in
23-28
working days
Available
GBP
44.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/3-8th-0-406x1-25x0-109-custom-flat-washer-steel-bzp/p/ZT3375393S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 - 0.406x1.25x0.109 Custom Flat Washer - Steel - BZP
Thickness
0.11in
Material
Steel
Surface Treatment
Zinc Plated
Hole Diameter
0.41in
For nom. size
3/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome